Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25
Mfr # MS16555-649
Zoro # G1976265
original price:
$36.85
9% off
new price: $33.19
/pk 25, $1.33/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # MS16555-649
- Zoro # G1976265
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 1/4 in |
Dia. | 0.2501 to 0.2503" |
Overall Length | 1-1/4" |
Pin Dia. | 0.2501 to 0.2503 in |
Length Tolerance | +/-0.010 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Description
Dowel Pin,SS,0.25 in dia,1.25 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 7,200 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Black Chrome, 4 PK (34135)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/2in, Pln, PK100 (U39100.009.0150)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0300)
- ZORO SELECT Pin, Steel, 12mm dia., PK5 (M39070.120.0024)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0250)
- ZORO SELECT Dowel Pin, Steel, 8x50mm, PK10 (M39090.080.0050)
- ZORO SELECT Dowel Pin, Steel, 12x40mm, PK10 (M39090.120.0040)
- NEWPORT FASTENERS 1/2 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD040010P)
- Zoro Select Dowel Pins