Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25
Mfr # MS16555-605
Zoro # G2601453
product price: $7.59
/pk 25, $0.30/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # MS16555-605
- Zoro # G2601453
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 7/16 in |
Pin Dia. | 0.0626 to 0.0628 in |
Overall Length | 7/16" |
Dia. | 0.0626 to 0.0628" |
Length Tolerance | +/-0.010 in |
Shank Length | 7/16 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/16 in |
Description
Dowel Pin,SS,1/16 in dia,7/16 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 7/16 in, System of Measurement Inch, Nominal Diameter 1/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 610 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0125)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk100 (U08305.025.0175)
- TEKS Self-Drilling Screw, #12 x 1 in, Hex Head Hex Drive (21340)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB24)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0040)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-750)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- Zoro Select Dowel Pins