Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS
Mfr # 13H708
Zoro # G4099085
original price:
$17.99
57% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4980 in - 0.4980
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H708
- Zoro # G4099085
- UPC # 190735388259
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4980 in - 0.4980 |
Flute Length | 2 in |
Overall Length | 8 in |
Reamer Size | 31/64 in |
Shank Size | 0.4980" |
Shank Dia. | 31/64 in |
Dimension Type | Dowel Pin |
Size- Decimal | 0.4980" (0.4980) |
Size | 0.4980" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord Set (22-64-0215)
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- KODIAK CUTTING TOOLS .507 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481773)
- Zoro Select High Speed Steel Chucking Reamers