Shop All Cobalt Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.3120In, 6 Flute, Cobalt
Mfr # 1475-0.312
Zoro # G6009631
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3120 in - 0.3120
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Product Information
- Brand Zoro Select
- MFR # 1475-0.312
- Zoro # G6009631
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.3120 in - 0.3120 |
Flute Length | 1 1/2 in |
Size | 0.3120" |
Size- Decimal | 0.3120" (0.3120) |
Shank Dia. | 17/64 in |
Dimension Type | Dowel Pin |
Shank Size | 0.2792" |
Overall Length | 6 in |
Reamer Size | 19/64 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- TEKTON 1/4 Inch Drive x 10 mm Universal Joint Socket (SHD08110)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- ZORO SELECT Chucking Reamer, #38, 4 Flute, Cobalt (1433-0.1015)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, Cobalt (1433-0.5)
- ZORO SELECT Chucking Reamer, #42, 4 Flute, Cobalt (1433-0.0935)
- ZORO SELECT Chucking Reamer, E, 6 Flute, Cobalt (1433-0.25)
- ZORO SELECT Chucking Reamer, #54, 4 Flute, Cobalt (1433-0.055)
- ZORO SELECT Chucking Reamer, 1-1/4 In, 10 Flute, Cobalt (1433-1.25)
- ZORO SELECT Chucking Reamer, #44, 4 Flute, Cobalt (1435-0.086)
- Zoro Select Reamers