Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS
Mfr # 13H696
Zoro # G4181213
original price:
$6.49
57% off
new price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1247 in - 0.1247
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H696
- Zoro # G4181213
- UPC # 190735388143
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1247 in - 0.1247 |
Flute Length | 7/8 in |
Reamer Size | 7/64 in |
Dimension Type | Dowel Pin |
Shank Dia. | 7/64 in |
Size- Decimal | 0.1247" (0.1247) |
Overall Length | 3 1/2 in |
Size | 0.1247" |
Shank Size | 0.1247" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. (1LCR1)
- REMGRIT Remgrit 3", Carbide Grit Hole Saw (G048)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- ZORO SELECT Chucking Reamer, 20mm, 8 Flute, HSS (13H752)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (13H763)
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- DRILL AMERICA #31 HSS Straight Shank Straight Flute Chucking Reamer (DWRR31)
- Zoro Select Reamers