Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 8mm Dia. x 30mm L., PK50
Mfr # M39080.080.0030
Zoro # G7596550
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Product Information
- Brand Zoro Select
- MFR # M39080.080.0030
- Zoro # G7596550
- UPC # 190735977811
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 30 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 30mm |
Length Tolerance | +/-0.26 mm |
Shank Length Tolerance | +/-0.260 mm |
Shank Length | 30 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Type | Dowel |
Item | Dowel Pin,Steel,8mm dia,30mm L,PK50 |
Finish | Plain |
Meets | DIN 6325 |
Material | Steel |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,8mm dia,30mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +/-0.260 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (51689)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- L.H. DOTTIE Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 50 PK (PHFWB122)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (Z0740)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0350)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1260)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0024)
- ZORO SELECT Dowel Pin, Steel, 10x24mm, PK25 (M39090.100.0024)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- HDL HARDWARE Dowel Rods 3/8 in. Diameter Walnut (06-W)
- Zoro Select Dowel Pins