Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 6mm Dia. x 16mm L., PK100
Mfr # M39080.060.0016
Zoro # G7596270
product price: $13.45
/pk 100, $0.13/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Product Information
- Brand Zoro Select
- MFR # M39080.060.0016
- Zoro # G7596270
- UPC # 190735977828
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 16 mm |
Dia. | 6mm |
Overall Length | 16mm |
Pin Dia. | 6.0 mm |
Length Tolerance | +/-0.215 mm |
Pin Diameter | 6 mm |
Shank Length Tolerance | +/-0.215 mm |
Shank Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,6mm dia,16mm L,PK100 |
Type | Dowel |
Finish | Plain |
Material | Steel |
Meets | DIN 6325 |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,6mm dia,16mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.215 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0010)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (00346)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04114.025.0125)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.47 in L, Aluminum Body, 1000 PK (AD64AH)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0175)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-750)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0150)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 L, PK5 (U39080.075.0200)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- Zoro Select Dowel Pins