Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100
Mfr # M39080.015.0006
Zoro # G9681458
original price:
$18.19
14% off
new price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Product Information
- Brand Zoro Select
- MFR # M39080.015.0006
- Zoro # G9681458
- UPC # 190735978733
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 6 mm |
Length Tolerance | +/-0.18 mm |
Pin Dia. | 1.5 mm |
Pin Diameter | 1.5 mm |
Shank Length Tolerance | +/-0.180 mm |
Shank Length | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,1.5mm dia,6mm L,PK100 |
Material | Steel |
Finish | Plain |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,1.5mm dia,6mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1.5 mm, Shank Length Tolerance +/-0.180 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 0.162Dx3-7/16" L, PK10 (3DYT7)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U11612.031.0001)
- MIDWEST FASTENER Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 4 PK (69286)
- ZORO SELECT Set Screw, M12 x 1.75mm, 35mm L, PK50 (M51240.120.0035)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0200)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/8in.dia., PK5 (U51580.062.0250)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3/4 L, Pk10 (2ME53)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100 (U55580.025.0050)
- Zoro Select Dowel Pins