Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 10mm Dia. x 90mm L., PK25
Mfr # M39080.100.0090
Zoro # G7596429
product price: $30.75
/pk 25, $1.23/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Product Information
- Brand Zoro Select
- MFR # M39080.100.0090
- Zoro # G7596429
- UPC # 190735977484
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 90 mm |
Pin Dia. | 10.0 mm |
Dia. | 10mm |
Length Tolerance | +/-0.435 mm |
Overall Length | 90mm |
Pin Diameter | 10 mm |
Shank Length | 90 mm |
Shank Length Tolerance | +/-0.435 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Meets | DIN 6325 |
Material | Steel |
Finish | Plain |
Type | Dowel |
Item | Dowel Pin,Steel,10mm dia,90mm L,PK25 |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,10mm dia,90mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +/-0.435 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 90 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32043)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- ZORO SELECT Dowel Pin, 1 In Dia (Z1248)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0080)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0150)
- ZORO SELECT Dowel Pin, Std, 1/16x3/8 L, PK100 (U39080.006.0037)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- Zoro Select Dowel Pins