Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 5/8x2 L, PK10
Mfr # U39080.062.0200
Zoro # G3304935
original price:
$7.39
9% off
new price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Product Information
- Brand Zoro Select
- MFR # U39080.062.0200
- Zoro # G3304935
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.012 in |
Dia. | 0.6251 to 0.6253" |
Overall Length | 2" |
Pin Dia. | 0.6251 to 0.6253 in |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 2 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 5/8 in |
Description
Dowel Pin,Steel,5/8 in dia,2 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 79,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK (U17272.025.0050)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 50 PK (UST176224)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- MIDWEST FASTENER 3/4" Brl Lg, Aluminum 10 PK (66968)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0006)
- ZORO SELECT Dowel Pin, Std, M3x24mm L, PK100 (M39080.030.0024)
- ZORO SELECT Dowel Pin, SS, 1/8 D x5/8 In L, PK25 (MS16555-628)
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 (M39080.030.0016)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0036)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 5in.L (U39070.087.0500)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- Zoro Select Dowel Pins