Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 5/8x2 1/2L, Pk5
Mfr # U39080.062.0250
Zoro # G3049207
product price: $19.99
/pk 5, $4.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Product Information
- Brand Zoro Select
- MFR # U39080.062.0250
- Zoro # G3049207
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 2 1/2 in |
Pin Dia. | 0.6251 to 0.6253 in |
Length Tolerance | +/-0.012 in |
Overall Length | 2-1/2" |
Dia. | 0.6251 to 0.6253" |
Shank Length Tolerance | +/-0.012 in |
Pin Diameter | 5/8 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 2 1/2 in |
Description
Dowel Pin,Steel,5/8in dia,2 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 79,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07566.037.0075)
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Low Carbon, Plain Finish (21204)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5025)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK25 (2MB99)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0032)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0175)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0100)
- ZORO SELECT Dowel Pin, Std, 1/16x1/4 L, PK100 (U39080.006.0025)
- ZORO SELECT Dowel Pin, Steel, 1x5mm, PK100 (M39080.010.0005)
- Zoro Select Dowel Pins