Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/4x3 L, PK5
Mfr # U39080.075.0300
Zoro # G1618285
product price: $17.39
/pk 5, $3.48/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Product Information
- Brand Zoro Select
- MFR # U39080.075.0300
- Zoro # G1618285
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 3 in |
Pin Dia. | 0.7501 to 0.7501 in |
Length Tolerance | +/-0.012 in |
Dia. | 0.7501 to 0.7501" |
Overall Length | 3" |
Shank Length Tolerance | +/-0.012 in |
Pin Diameter | 3/4 in |
Shank Length | 3 in |
Dimensional Standards | ASME B18.8.2 |
Description
Dowel Pin,Steel,3/4 in dia,3 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 114,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Wood Screw, #8, 2 in, Trim Head 10 PK (116728)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M610D7985AB)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0100)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39798.056.0250)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- ZORO SELECT Pin, Steel 60HRC, 12mm dia. (M39078.120.0080)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0175)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0030)
- ZORO SELECT Dowel Pin, Steel, 25x60mm, PK5 (M39090.250.0060)
- Zoro Select Dowel Pins