Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/4x1 3/4L, Pk5
Mfr # U39080.075.0175
Zoro # G2770101
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Product Information
- Brand Zoro Select
- MFR # U39080.075.0175
- Zoro # G2770101
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 1 3/4 in |
Pin Dia. | 0.7501 to 0.7501 in |
Length Tolerance | +/-0.012 in |
Dia. | 0.7501 to 0.7501" |
Overall Length | 1-3/4" |
Pin Diameter | 3/4 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 3/4 in |
Shank Length Tolerance | +/-0.012 in |
Description
Dowel Pin,Steel,3/4in dia,1 3/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Grip Length Not Applicable, Material Quality Standards Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U08200.025.0050)
- HHIP 0.179" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0179)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 20mm L, PK25 (M07840.100.0020)
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (76247)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0028)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0050)
- ZORO SELECT Dowel Pin, SS, M5x8mm L, PK25 (DP7X05008h8-025P1)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1224)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0036)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0050)
- Zoro Select Dowel Pins