Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/8x7/8L, Pk100
Mfr # U39080.012.0087
Zoro # G0967547
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Product Information
- Brand Zoro Select
- MFR # U39080.012.0087
- Zoro # G0967547
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 7/8 in |
Length Tolerance | +/-0.012 in |
Dia. | 0.1251 to 0.1253" |
Pin Dia. | 0.1251 to 0.1253 in |
Overall Length | 7/8" |
Shank Length | 7/8 in |
Shank Length Tolerance | +/-0.012 in |
Pin Diameter | 1/8 in |
Description
Dowel Pin,,1/8in dia,0.875in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 3,200 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #8-32, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA69)
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (ZUL60208C06)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-900610-20)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81170)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0020)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0004)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39080.018.0150)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-750)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0012)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/4 In L, Pk25 (MS16555-660)
- NEWPORT FASTENERS 1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW020034P)
- Zoro Select Dowel Pins