Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/8x1/4L, Pk100
Mfr # 2MB24
Zoro # G1087782
original price:
$11.99
14% off
new price: $10.25
/pk 100, $0.10/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # 2MB24
- Zoro # G1087782
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1/4 in |
Pin Dia. | 0.1251 to 0.1253 in |
Overall Length | 1/4" |
Length Tolerance | +/-0.012 in |
Dia. | 0.1251 to 0.1253" |
Pin Diameter | 1/8 in |
Shank Length | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,,0.1251in dia,1/4in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 1/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, End Type Chamfered/Radiused, Double Shear Strength 3,200 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (HMSNI20250-100P1)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/2 in Bore Dia., 10 PK (HO-250ST ZD)
- MIDWEST FASTENER Flange Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 8 PK (932124)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK25 (U39080.031.0100)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x2 3/4 L (2ME92)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0040)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0010)
- WOLFCRAFT BUTTON OAK 1/2"" MUSHROOM (3111405)
- Zoro Select Dowel Pins