Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/4x1 1/4 L, PK100
Mfr # 25R125DPSO
Zoro # G2136592
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Rockwell Hardness C50-58
- Nominal Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 25R125DPSO
- Zoro # G2136592
- UPC # 848790057527
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 1/4 in |
Dia. Tolerance | +/-0.0001 in |
Length Tolerance | +/-0.010 in |
Dia. | .2502" |
Pin Dia. | 0.25 in |
Overall Length | 1-1/4" |
Outside Diameter Tolerance | +/-0.0001 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Description
Dowel Pin,Steel,1/4in dia,1.25in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 14,720 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 33/64 in L, Steel Body, 500 PK (U33900.012.4345)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 50 PK (5024CH316)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade A, Black Oxide Finish (U20360.056.1200)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39080.018.0125)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0030)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/2L, Pk5 (U39080.075.0250)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- ZORO SELECT Pin, Stainless Steel A4, 1.5mm dia., PK10 (M55580.015.0005)
- Zoro Select Dowel Pins