Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/2x2 1/2 L, PK20
Mfr # 50R250DPSO
Zoro # G3414205
product price: $49.89
/pk 20, $2.49/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Rockwell Hardness C50-58
- Nominal Diameter 1/2 in
Product Information
- Brand Zoro Select
- MFR # 50R250DPSO
- Zoro # G3414205
- UPC # 848790057664
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 2 1/2 in |
Pin Dia. | 0.5 in |
Length Tolerance | +/-0.010 in |
Dia. | .5002" |
Dia. Tolerance | +/-0.0001 in |
Overall Length | 2-1/2" |
Shank Length | 2 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.0001 in |
Description
Dowel Pin,Steel,1/2in dia,2 1/2in L,PK20, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 58,900 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N01000.037.0150)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK4)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39070.031.0150)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0020)
- ZORO SELECT Dowel Pin, 416SS, 6 Diax24mm L, PK10 (MDP18-5)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- ZORO SELECT Dowel Pin, Harden Stl, M8x22mm, PK10 (DP5008022-010P1)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- Zoro Select Dowel Pins