Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/2x1 L, PK10
Mfr # U39080.050.0100
Zoro # G3400424
original price:
$7.59
10% off
new price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Product Information
- Brand Zoro Select
- MFR # U39080.050.0100
- Zoro # G3400424
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 in |
Overall Length | 1" |
Pin Dia. | 0.5001 to 0.5003 in |
Dia. | 0.5001 to 0.5003" |
Length Tolerance | +/-0.012 in |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 1 in |
Pin Diameter | 1/2 in |
Outside Diameter Tolerance | +0.0003/-0.0001 in |
Description
Dowel Pin,Steel,0.5 in dia,1 in L,PK10, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.012 in, Outside Diameter Tolerance +0.0003/-0.0001 in, Rockwell Hardness C50, Single Shear Strength 25,500 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 51,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L (K0871.414X70)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0040)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0075)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0050)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100 (U55580.025.0062)
- ZORO SELECT 1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-625)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0150)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1250)
- Zoro Select Dowel Pins