Shop All Dowel Pins
Zoro Select
Dowel Pin, 5/16 In, Pk10
Mfr # D21-625
Zoro # G0459611
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # D21-625
- Zoro # G0459611
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 5/8 in |
Dia. | 0.3126 to 0.3128" |
Pin Dia. | 0.3126 to 0.3128 in |
Length Tolerance | +/-0.01 in |
Overall Length | 5/8" |
Shank Length | 5/8 in |
Pin Diameter | 5/16 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,5/16 in dia,5/8 in L,PK10, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 5/16 in, Manufacturer Location Made in USA*, Double Shear Strength 11,000 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0612-EA-100)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37590.019.0001)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56235)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0350)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0100)
- ZORO SELECT Dowel Pin, Steel, 3x14mm, PK100 (M39080.030.0014)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x5/8L, Pk100 (U39080.025.0062)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- Zoro Select Dowel Pins