Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 3 Diax20mm L, PK10
Mfr # MDP15-8
Zoro # G0341704
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # MDP15-8
- Zoro # G0341704
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 20 mm |
Pin Dia. | 3.004 to 3.012 mm |
Overall Length | 20mm |
Dia. | 3.004 to 3.012mm |
Length Tolerance | +0.5/-0.0 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Pin Diameter | 3.012 mm |
Shank Length | 20 mm |
Description
Dowel Pin,SS,3.012mm dia,20mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 3 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (61204)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 5/8" Dia., 12" L, Carbon Steel Galvanized (WA62120MG)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (WWG3008081000)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- ZORO SELECT 1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-625)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-375)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/16in.dia., PK100 (U39070.006.0018)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 1/2L, Pk5 (U39080.075.0150)
- ZORO SELECT Dowel Pin, Std, M12x100mm L, PK5 (DP5012100-005P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0200)
- Zoro Select Dowel Pins