Shop All Dowel Pins
Zoro Select
Dowel Pin, 416 SS, 2 Diax8mm L, PK10
Mfr # MDP13-3
Zoro # G0437053
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # MDP13-3
- Zoro # G0437053
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 8 mm |
Dia. | 2.002 to 2.009mm |
Pin Dia. | 2.002 to 2.009 mm |
Length Tolerance | +0.5/-0.0 mm |
Overall Length | 8mm |
Pin Diameter | 2.009 mm |
Shank Length | 8 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,SS,2.009mm dia,8mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 2.009 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50625)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 25 PK (U51000.031.0325)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03735)
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0040)
- ZORO SELECT Pin, Stainless Steel A4, 10mm dia., PK5 (M55580.100.0016)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39070.018.0175)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2L, Pk100 (U39080.025.0050)
- Zoro Select Dowel Pins