Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/8 In, Pk5
Mfr # D22-2500
Zoro # G2298624
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # D22-2500
- Zoro # G2298624
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Dia. | 0.3751 to 0.3753" |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.3751 to 0.3753 in |
Pin Diameter | 3/8 in |
Shank Length | 2 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,3/8 in dia,2 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Manufacturer Location Made in USA*, Double Shear Strength 16,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z1080SS)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36164)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34142.015.0056)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK25 (U51580.031.0087)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 L, PK10 (U39080.050.0100)
- ZORO SELECT Dowel Pin, 3/32 In, Pk25 (D16-875)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Dowel Pin, Std, 5/8x2 1/4 L, PK10 (2ME58)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030016P)
- Zoro Select Dowel Pins