Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/4 In Dia
Mfr # Z1240
Zoro # G3409716
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # Z1240
- Zoro # G3409716
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 2 in |
Overall Length | 2" |
Dia. | 0.7501 to 0.7503" |
Thread Size | 3/8"-16 |
Pin Dia. | 0.7501 to 0.7503 in |
Pin Diameter | 3/4 in |
Shank Length | 2 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Description
Dowel Pin,Steel,3/4 in dia,2 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 3/8 In.-16, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05021)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.125.0800)
- MASTER LOCK Pin/Clip Receiver 5/8In (1414DAT)
- TEKS Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1575553)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0020)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/2 In L, Pk25 (MS16555-661)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/16in.dia., PK100 (U55580.006.0025)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/16in.dia., PK100 (U39070.006.0018)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0004)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0125)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0012)
- Zoro Select Dowel Pins