Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/32 In, Pk50
Mfr # D16-500
Zoro # G1988707
product price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # D16-500
- Zoro # G1988707
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1/2 in |
Pin Dia. | 0.0939 to 0.0941 in |
Length Tolerance | +/-0.01 in |
Overall Length | 1/2" |
Dia. | 0.0939 to 0.0941" |
Shank Length | 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/32 in |
Description
Dowel Pin,SS,3/32 in dia,0.5 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/32 in, Manufacturer Location Made in USA*, Double Shear Strength 1,000 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461299)
- ZORO SELECT #10-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 400 PK (1196MSR)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1030x30)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- ZORO SELECT Dowel Pin, Steel, 10x32mm, PK50 (M39080.100.0032)
- ZORO SELECT Pin, Stainless Steel A4, 1.5mm dia., PK10 (M55580.015.0005)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 60mm L., PK50 (M39080.050.0060)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- ZORO SELECT Dowel Pin, Steel, 2x5mm, PK100 (M39080.020.0005)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0018)
- WADDELL Dowel Birch Round 1/2X36In (6608UB)
- Zoro Select Dowel Pins