Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5
Mfr # U55580.031.0125
Zoro # G5673468
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U55580.031.0125
- Zoro # G5673468
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/4 in |
Pin Dia. | 0.3125 in |
Dia. | 5/16" |
Overall Length | 1-1/4" |
Shank Length | 1 1/4 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Dowel Pin,SS,5/16 in dia,1.25 in L,PK5 |
Type | Unhardened Ground |
Meets | ASME B18.8.2 |
Finish | Plain |
Standards | ASME B18.8.2 |
Pin Type | Standard |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | AISI 316 |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,5/16 in dia,1.25 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 5/16 in, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51480)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotter Pins 100PK (04040)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08706)
- AMPG Thumb Nut, #4-40 Size, SS Grade 316 (NUT682440)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0010)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 (M39070.025.0012)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0125)
- ZORO SELECT Pin, Steel, 12mm dia. (M39070.120.0050)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK25 (U55580.031.0100)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100 (U55580.018.0062)
- Zoro Select Dowel Pins