Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 3/8inx2in, PK5
Mfr # U55580.037.0200
Zoro # G5673398
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U55580.037.0200
- Zoro # G5673398
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 2 in |
Dia. | 3/8" |
Pin Dia. | 0.375 in |
Overall Length | 2" |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 2 in |
Pin Diameter | 3/8 in |
Description
Dowel Pin,SS,3/8 in dia,2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 5 PK (U55050.075.0200)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01258.050.0150)
- ATTWOOD MARINE Attwood Bow Eye U-Bolt 1/2"-13 x 3-1/4" (3392-3)
- DEWALT Collated Concrete Nail, 1 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890100)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/64x1/4 L, PK50 (2500470250)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0250)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39070.100.0500)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0018)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0016)
- Zoro Select Dowel Pins