Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100
Mfr # U55580.018.0075
Zoro # G5673571
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U55580.018.0075
- Zoro # G5673571
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Dia. | 3/16" |
Pin Dia. | 0.1875 in |
Pin Diameter | 3/16 in |
Shank Length | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,3/16 in dia,0.75 in L,PK100 |
Type | Unhardened Ground |
Finish | Plain |
Meets | ASME B18.8.2 |
Material | Stainless Steel |
Standards | ASME B18.8.2 |
Pin Type | Standard |
Product Type | Dowel Pin |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | AISI 316 |
Description
Dowel Pin,SS,3/16 in dia,0.75 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/16 in, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.031.0050)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (42A0820-EA-50)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (WWG-CPS-019)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. (M51580.120.0060)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK100 (37R100DPSO)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0075)
- ZORO SELECT Dowel Pin, 1 In Dia (Z1248)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0125)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1224)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0036)
- Zoro Select Dowel Pins