Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100
Mfr # U55580.012.0100
Zoro # G5673626
product price: $40.39
/pk 100, $0.40/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U55580.012.0100
- Zoro # G5673626
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 in |
Dia. | 1/8" |
Pin Dia. | 0.125 in |
Overall Length | 1" |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Pin Diameter | 1/8 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,1/8 in dia,1 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.112.0750)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (N04160.050.0750)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1/2L, Pk50 (U39080.031.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-750)
- ZORO SELECT Dowel Pin, Steel, 16x32mm, PK5 (M39090.160.0032)
- ZORO SELECT Dowel Pin, Std, SS, M5x10mm L, PK25 (DP7X05010h8-025P1)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0016)
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- Zoro Select Dowel Pins