Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100
Mfr # U55580.012.0075
Zoro # G5673635
product price: $40.49
/pk 100, $0.40/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U55580.012.0075
- Zoro # G5673635
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/4 in |
Dia. | 1/8" |
Overall Length | 3/4" |
Pin Dia. | 0.125 in |
Pin Diameter | 1/8 in |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Description
Dowel Pin,SS,1/8 in dia,0.75 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.080.0060)
- TITAN FASTENERS 5/8in Flat Washer - SAE - 21/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (HGD10)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 110 PK (B04122.087.0001)
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/2 In L, Pk25 (MS16555-645)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0100)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-375)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Dowel Pin, Steel, 2.5x20mm, PK100 (M39080.025.0020)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 4in.L (U39080.100.0400)
- Zoro Select Dowel Pins