Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/8 In, Pk50
Mfr # D17-500
Zoro # G1097205
product price: $16.59
/pk 50, $0.33/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # D17-500
- Zoro # G1097205
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.1251 to 0.1253 in |
Dia. | 0.1251 to 0.1253" |
Pin Diameter | 1/8 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1/2 in |
Description
Dowel Pin,SS,1/8 in dia,0.5 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/8 in, Manufacturer Location Made in USA*, Double Shear Strength 1,800 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.012.0037)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (03805)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51454)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 2-7/8" L, Zinc Alloy Zinc Plated (3430000)
- ZORO SELECT Dowel Pin, Harden Stl, M8x22mm, PK10 (DP5008022-010P1)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 12mm L., PK100 (M39080.060.0012)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0010)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0030)
- ZORO SELECT Dowel Pin, Steel, 6x20mm, PK50 (M39090.060.0020)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1256)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0250)
- Zoro Select Dowel Pins