Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/8 In, Pk50
Mfr # D17-250
Zoro # G0597265
product price: $11.39
/pk 50, $0.23/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # D17-250
- Zoro # G0597265
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1/4 in |
Pin Dia. | 0.1251 to 0.1253 in |
Length Tolerance | +/-0.01 in |
Dia. | 0.1251 to 0.1253" |
Overall Length | 1/4" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1/4 in |
Pin Diameter | 1/8 in |
Description
Dowel Pin,SS,1/8 in dia,0.25 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, Manufacturer Location Made in USA*, Double Shear Strength 1,800 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 157 PK (09150)
- HOWMET AEROSPACE Lock Bolt Pin, 1/4 in Dia., Carbon Steel Body, 1500 PK (MGPT-R8-10G)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0350)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0018)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 90mm L., PK10 (M39080.120.0090)
- ZORO SELECT Dowel Pin, SS, M2x10mm L, PK100 (DP7X02010h8-100P1)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK10 (M55580.080.0016)
- Zoro Select Dowel Pins