Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/4 In, Pk10
Mfr # D20-1250
Zoro # G1348006
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # D20-1250
- Zoro # G1348006
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length Tolerance | +/-0.01 in |
Dia. | 0.2501 to 0.2503" |
Pin Dia. | 0.2501 to 0.2503 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/4 in |
Pin Diameter | 1/4 in |
Description
Dowel Pin,SS,1/4 in dia,1 1/4 in L,PK10, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Manufacturer Location Made in USA*, Double Shear Strength 7,200 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0150)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55041.019.0075)
- PRIME-LINE Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (9117664)
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-3/4"L (U39666.062.0600)
- ZORO SELECT Dowel Pin, Steel, 16x60mm, PK10 (M39080.160.0060)
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0350)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- Zoro Select Dowel Pins