Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/4 In Dia
Mfr # Z1266
Zoro # G2403177
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # Z1266
- Zoro # G2403177
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 2 in |
Pin Dia. | 0.2501 to 0.2503 in |
Thread Size | #8-32 |
Dia. | 0.2501 to 0.2503" |
Overall Length | 2" |
Shank Length | 2 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 1/4 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Description
Dowel Pin,Steel,0.25 in dia,2 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #8-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lag Screw, 1/4 in, 2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB142P25)
- GRK FASTENERS Deck Screw, 3/8 in x 4 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12275)
- ZORO SELECT Taper Pin, #6/0, 1 1/4 OAL, PK50 (3DYX2)
- ZORO SELECT #6-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0175)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0125)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0014)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0150)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- Zoro Select Dowel Pins