Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/2 In Dia
Mfr # Z1224
Zoro # G2371214
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # Z1224
- Zoro # G2371214
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/2 in |
Pin Dia. | 0.5001 to 0.5003 in |
Overall Length | 1-1/2" |
Thread Size | 1/4"-20 |
Dia. | 0.5001 to 0.5003" |
Pin Diameter | 1/2 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length | 1 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Description
Dowel Pin,Steel,0.5 in dia,1.5 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 1/4 In.-20, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (U07890.037.0037)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 21 Degrees, 4000 PK (RH-S10D131HDG)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0028)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0006)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-750)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- ZORO SELECT Dowel Pin, Steel, 16x32mm, PK5 (M39090.160.0032)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0012)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- Zoro Select Dowel Pins