Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/16 In, Pk50
Mfr # D15-125
Zoro # G2711764
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # D15-125
- Zoro # G2711764
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 1/8 in |
Dia. | 0.0626 to 0.0628" |
Overall Length | 1/8" |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.0626 to 0.0628 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1/8 in |
Pin Diameter | 1/16 in |
Description
Dowel Pin,SS,1/16 in dia,0.125 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1/8 in, System of Measurement Inch, Nominal Diameter 1/16 in, Manufacturer Location Made in USA*, Double Shear Strength 610 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-225)
- HOLO-KROME #10 Socket Head Cap Screw, Alloy Steel, 3/8 in Length (68012)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN3)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0018)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 (M39080.050.0050)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0030)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1000)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x5 L, PK5 (U39080.062.0500)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- Zoro Select Dowel Pins