Shop All Dowel Pins
Zoro Select
Dowel Pin, 1 In Dia
Mfr # Z1248
Zoro # G2433094
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # Z1248
- Zoro # G2433094
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 in |
Fastener Length | 3 in |
Dia. | 1.0001 to 1.0003" |
Overall Length | 3" |
Thread Size | 3/8"-16 |
Pin Dia. | 1.0001 to 1.0003 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 3 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Pin Diameter | 1 in |
Description
Dowel Pin,Steel,1 in dia,3 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 3/8 In.-16, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 1 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2, Double Shear Strength 78,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- SENCO Collated Pin Nail, 2 in L, 21 ga, Galvanized, Medium Head, Straight (ZX21EAA)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1404MPP188)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- ZORO SELECT Dowel Pin, Std, M4x18mm L, PK100 (DP5004018-100P1)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- ZORO SELECT Dowel Pin, Steel, 2.5x40mm, PK100 (M39080.025.0040)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x5/8L, Pk100 (U39080.025.0062)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax24mm L, PK10 (MDP19-5)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- Zoro Select Dowel Pins