Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 8" x 8" x 8", Kraft, 15/Bundle
Mfr # 22XM91
Zoro # G8552241
product price: $1.15
/ea
Sold in multiples of 15 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 8 in
- Inside Depth 8"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Product Information
- Brand Zoro Select
- MFR # 22XM91
- Zoro # G8552241
- UPC # 812578002641
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Width | 8 3/8 in |
Outside Length | 8 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 100 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 8 in, 8x8x8 in Inside LxWxH, 48 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 8 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shear, Blade 4-1/2" L, Stainless Steel (19972)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL468)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 8", Kraft, 15/Bundle (22XM09)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 2", White, 50/Bundle (MLR962)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 14", Kraft, 10/Bundle (22XL34)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 5", Kraft, 25/Bundle (11K610)
- Zoro Select Shipping Cartons