Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 48" x 24" x 24", Kraft, 5/Bundle
Mfr # 22XM86
Zoro # G2973936
original price:
$23.69
28% off
new price: $16.85
/ea
Sold in multiples of 5 for $84.25
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$84.25
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 22XM86
- Zoro # G2973936
- UPC # 841436085601
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48 in |
Inside Width | 24 in |
Inside Depth | 24" |
Outside Height | 24 5/8 in |
Inside Height | 24 in |
Outside Width | 24 3/8 in |
Outside Length | 48 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 100 lb |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 48 in, Inside Width 24 in, Inside Height 24 in, 48x24x24 in Inside LxWxH, 48 ECT, RSC, Outside Length 48 3/8 in, Outside Width 24 3/8 in, Outside Height 24 5/8 in, 48 3/8x24 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blanket- Multi Mover (MBMULTI75-EA)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 7", Kraft, 25/Bundle (11R350)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 24", Kraft, 5/Bundle (22XM79)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", White, 25/Bundle (55VG74)
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 20", Kraft, 25/Bundle (11R285)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle (M1243)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- Zoro Select Shipping Cartons