Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle
Mfr # 55VM52
Zoro # G6441627
product price: $21.19
/ea
Sold in multiples of 5 for $105.95
Item requires special delivery charges. A $17.00 per item surcharge will be applied.
$105.95
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VM52
- Zoro # G6441627
- UPC # 848109006901
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 36 in |
Outside Width | 36 3/4 in |
Outside Height | 13 in |
Inside Height | 12 in |
Outside Length | 36 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 48 ECT |
Wall Thickness | 1/4 in |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 12 in, 36x36x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 36 3/4 in, Outside Width 36 3/4 in, Outside Height 13 in, 36 3/4x36 3/4x13 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Desk Pad Calendar, 22 x 17, 2021 (71002)
- SWINGLINE Punch, Precisionpro, 2-3 Hole (74037)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, Tyvek, PK300 (D1UCT)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 12" x 12" x 12", Kraft, 15/Bundle (55VM35)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 12", Kraft, 10/Bundle (55VM33)
- ZORO SELECT Shipping Box, 16x12x6 in (55NM62)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- Zoro Select Shipping Cartons