Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle
Mfr # 22XM72
Zoro # G8552232
original price:
$9.47
23% off
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 20 in
- Inside Depth 20"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Product Information
- Brand Zoro Select
- MFR # 22XM72
- Zoro # G8552232
- UPC # 812578006526
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 20 in |
Inside Depth | 20" |
Inside Height | 20 in |
Outside Height | 21 in |
Outside Width | 20 3/4 in |
Outside Length | 30 3/4 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 30 in, Inside Width 20 in, Inside Height 20 in, 30x20x20 in Inside LxWxH, 48 ECT, RSC, Outside Length 30 3/4 in, Outside Width 20 3/4 in, Outside Height 21 in, 30 3/4x20 3/4x21 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Fluorescent Green, 500/Roll (DL1410)
- E-BLOX Circuit Blox Student Set, 120 Projects (CB-0781SS)
- UNIVERSAL Sticky Notes, Scratch Pad, 3x5 In, Pk180 (UNV35623)
- ZORO SELECT Double Wall Boxes, 26" x 20" x 20", Kraft, 10/Bundle (22XM70)
- ZORO SELECT Double Wall Boxes, 24" x 20" x 20", Kraft, 10/Bundle (22XM63)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM50)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 10", Kraft, 20/Bundle (10Y711)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 18" x 18" x 18", Kraft, 10/Bundle (55VH47)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- Zoro Select Shipping & Moving Boxes