Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle
Mfr # 55VM51
Zoro # G6461342
product price: $26.75
/ea
Sold in multiples of 5 for $133.75
Item requires special delivery charges. A $18.00 per item surcharge will be applied.
$133.75
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VM51
- Zoro # G6461342
- UPC # 848109006604
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 28 in |
Inside Height | 28 in |
Outside Height | 29 in |
Outside Width | 28 3/4 in |
Outside Length | 28 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 28 in, Inside Width 28 in, Inside Height 28 in, 28x28x28 in Inside LxWxH, 48 ECT, RSC, Outside Length 28 3/4 in, Outside Width 28 3/4 in, Outside Height 29 in, 28 3/4x28 3/4x29 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- PILOT Gel Pen, Fine 0.7 mm, Blue PK12 (31402)
- ZORO SELECT Double Wall Corrugated Boxes, 36" x 22" x 22", Kraft, 5/Bundle (55VJ53)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Double Wall Boxes, 32" x 32" x 32", Kraft, 5/Bundle (55VM55)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 6", Kraft, 25/Bundle (11R430)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- ZORO SELECT Corrugated Mailers, 36 1/4" x 4 7/8" x 4", White, 50/Bundle (M3644)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", Kraft, 25/Bundle (M5530K)
- Zoro Select Shipping Cartons