Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 24" x 20" x 20", Kraft, 10/Bundle
Mfr # 22XM63
Zoro # G2973988
original price:
$10.05
16% off
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 20 in
- Inside Depth 20"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Product Information
- Brand Zoro Select
- MFR # 22XM63
- Zoro # G2973988
- UPC # 841436019347
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 20 in |
Inside Depth | 20" |
Inside Height | 20 in |
Outside Width | 20 3/4 in |
Outside Length | 24 3/4 in |
Outside Height | 21 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 1/4 in |
Maximum Load Capacity | 100 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 20 in, Inside Height 20 in, 24x20x20 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/4 in, Outside Width 20 3/4 in, Outside Height 21 in, 24 3/4x20 3/4x21 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- XEROX Toner Cartridge, 2500 Page, Magenta (106R01595)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- C-LINE PRODUCTS Self Laminating Sheets, 12x9in, PK15 (40430)
- ZORO SELECT Double Wall Boxes, 26" x 20" x 20", Kraft, 10/Bundle (22XM70)
- ZORO SELECT Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle (22XM72)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM50)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 8", Kraft, 25/Bundle (11R360)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 14", Kraft, 20/Bundle (55VH71)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 14", Kraft, 10/Bundle (493U65)
- Zoro Select Shipping Cartons