Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 22" x 14" x 12", Kraft, 15/Bundle
Mfr # 55VM29
Zoro # G6460597
product price: $4.99
/ea
Sold in multiples of 15 for $74.85
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Kraft
- Wall Type Double Wall
- Material Corrugate
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VM29
- Zoro # G6460597
- UPC # 848109006413
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 14 in |
Outside Height | 13 in |
Outside Width | 14 3/4 in |
Inside Height | 12 in |
Outside Length | 22 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Wall Thickness | 1/4 in |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 22 in, Inside Width 14 in, Inside Height 12 in, 22x14x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 22 3/4 in, Outside Width 14 3/4 in, Outside Height 13 in, 22 3/4x14 3/4x13 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- STAEDTLER Vellum Pad, 16 lb., 50 Sheets, 8-1/2x11in 0 (946T811)
- SAFCO Safco Products SAF3255WH Mesh Desk Organizer; White (3255WH)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 12", Kraft, 15/Bundle (55VM19)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 12", Kraft, 10/Bundle (55VM33)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 12" x 12" x 12", Kraft, 15/Bundle (55VM35)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- PARTNERS BRAND Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle (1296R)
- Zoro Select Shipping Cartons