Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 20" x 20" x 10", Kraft, 10/Bundle
Mfr # 55VM36
Zoro # G6462627
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 20 in
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VM36
- Zoro # G6462627
- UPC # 848109006406
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Outside Height | 11 in |
Inside Height | 10 in |
Outside Length | 20 3/4 in |
Outside Width | 20 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/4 in |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 10 in, 20x20x10 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 3/4 in, Outside Width 20 3/4 in, Outside Height 11 in, 20 3/4x20 3/4x11 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, W, 1-1/2in.Hx7/8in.W (1530-W)
- AT-A-GLANCE 3x3-3/4 Daily Desk Calendar Refill, White (AAGE91950)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 10", Kraft, 15/Bundle (55VM30)
- ZORO SELECT Double Wall Boxes, 12" x 10" x 10", Kraft, 15/Bundle (55VM21)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- ZORO SELECT Flat Corrugated Boxes, 20" x 10" x 4", Kraft, 25/Bundle (11R424)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 14", Kraft, 15/Bundle (11G144)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- Zoro Select Shipping Cartons