Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 20" x 16" x 16", Kraft, 10/Bundle
Mfr # 22XM45
Zoro # G2974128
original price:
$6.58
21% off
new price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets 275#/ECT-48
Product Information
- Brand Zoro Select
- MFR # 22XM45
- Zoro # G2974128
- UPC # 841436072014
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Width | 16 3/4 in |
Outside Height | 17 in |
Outside Length | 20 3/4 in |
Inside Height | 16 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/4 in |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 16 in, 20x16x16 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 3/4 in, Outside Width 16 3/4 in, Outside Height 17 in, 20 3/4x16 3/4x17 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 16", Kraft, 10/Bundle (22XM57)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 8", Kraft, 25/Bundle (11R239)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- Zoro Select Shipping Cartons