Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 20" x 12" x 12", Kraft, 15/Bundle
Mfr # 22XM42
Zoro # G2974155
original price:
$3.59
5% off
new price: $3.39
/ea
Sold in multiples of 15 for $50.85
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 22XM42
- Zoro # G2974155
- UPC # 841436016315
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 12 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Length | 20 3/8 in |
Outside Width | 12 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Heavy Duty, Long, Wall Type Double Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 12 in, 20x12x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 20 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- ISM ENTERPRISES ISM C 3/4 Pneumatic Stick Stapler (2618-2321)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- DEFLECTO BIN, TILT, NEXT GEN, 4/BX (DEF421103)
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 12", Kraft, 5/Bundle (22XM77)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 36", Kraft, 15/Bundle (11A720)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- Zoro Select Shipping & Moving Boxes