Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle
Mfr # 22XM06
Zoro # G2974469
original price:
$3.15
5% off
new price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 1/2 in
- Inside Depth 15"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Product Information
- Brand Zoro Select
- MFR # 22XM06
- Zoro # G2974469
- UPC # 812578001743
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 1/2 in |
Inside Width | 12 1/2 in |
Inside Depth | 15" |
Outside Length | 12 7/8 in |
Outside Width | 12 7/8 in |
Inside Height | 15 in |
Outside Height | 15 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Wall Thickness | 1/8 in |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 12 1/2 in, Inside Width 12 1/2 in, Inside Height 15 in, 12 1/2x12 1/2x15 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 7/8 in, Outside Width 12 7/8 in, Outside Height 15 5/8 in, 12 7/8x12 7/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Heavy-Bodied Tempera Paint, Black, Quart (2675)
- SMEAD 2" File Folder, 2 Divider, Letter, Dark Blue, PK10 (14062)
- GARVEY Pricing Label Kit, 1-Line, Red, PK3 (90945)
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 28" Kraft, 10/Bundle (55VH90)
- ZORO SELECT Long Corrugated Boxes, 11" x 6" x 4", Kraft, 25/Bundle (11R191)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle (22XK88)
- Zoro Select Shipping Cartons