Shop All Pegboard Hooks
Zoro Select
Double Straight Hook, 5", PK10
Mfr # 787CX9
Zoro # G306878690
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11/16 in
- Number of Hooks 10
- Number of Pieces 10
- Locking System Hanging
Product Information
- Brand Zoro Select
- MFR # 787CX9
- Zoro # G306878690
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 11/16 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 5 7/8 in |
Overall LxWxH | 5 7/8 in x 11/16 in |
Details
Material | Steel |
Number of Hooks | 10 |
Number of Pieces | 10 |
Locking System | Hanging |
Item | Double Straight Hook, 5 in |
For Pegboard Hole Spacing | 1 in |
Color | Silver |
For Pegboard Hole Shape | Circle |
Finish | Zinc Plated |
For Channel Spacing | 2 in |
Description
Double Straight Hook, 5 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 5 7/8 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- 80/20 Roller Wheel, Bracket W/2280, 15 S 1.5" (2755)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Blue, 5 3/8 in L (QUS210BL)
- ZORO SELECT Drum Cover, 1.2mm, White, w/Fittings (P1412KITT234)
- ZORO SELECT Straight Hook, 11", PK10 (787CX7)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPH2)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- Zoro Select Pegboard Hooks