Shop All Spiral Tube Brushes
Zoro Select
Double Spiral Brush, 1-3/4" Brush Dia.
Mfr # 66252838934
Zoro # G2476649
original price:
$18.69
10% off
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1.75 in
- Brush Length 1/2 in
- Overall Length 7 5/16 in
Product Information
- Brand Zoro Select
- MFR # 66252838934
- Zoro # G2476649
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1.75 in |
Brush Length | 1/2 in |
Overall Length | 7 5/16 in |
Wire Dia. | 0.012 in |
Shank Size | 0.313 in |
Trim Length | 1/2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 3,000 RPM |
Item | Double Spiral Brush |
Description
Double Spiral Brush, Brush Dia. 1.75 in, Brush Length 1/2 in, Wire Dia. 0.012 in, Overall Length 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Portable Soda Blaster (101826G-A)
- PFERD Round Wire Flue Brush - Double Spiral, 1" Flue Size (89649)
- GATOR GRIT Gator 18 in. L X 12 in. W 60 Grit Silicon Carbide Floor Sanding Sheet (6213)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- ZORO SELECT Tube Brush, 1/2" Brush Dia., 7/32" L Trim (66252838939)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66254443061)
- ZORO SELECT Double Spiral Brush, 3/4 dia. (66252838832)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- BRUSH RESEARCH MANUFACTURING 85S3125 85 Series-For Closed Holes, .125" Dia., .003SS, 1" Brush Part, 4" OAL, Cut For Power (85S3125)
- Zoro Select Spiral Tube Brushes