Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Rubber, 1" W
Mfr # TC642-1" X 54FT
Zoro # G5777757
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 54 ft
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand Zoro Select
- MFR # TC642-1" X 54FT
- Zoro # G5777757
- UPC # 888519366103
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 54 ft |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Metric Tape Length | 16.45 m |
Imperial Tape Length | 18 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Approved Vendor, Series TC642, Imperial Tape Length 18 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 18 yd, Maximum Tape Performance Temperature 155 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- TAPE IT Purple PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-PURPLE)
- ZORO SELECT Masking Tape, Paper, Blue, PK24 (TC602-2"X60YD-LTBL(CA-24))
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- Zoro Select Double Sided Foam Tapes